Pros, Join Our TradeMaster Program!
Description
Field Air Boosters improve air flow and distribution of conditioned air to "problem" rooms in homes and businesses. They are mounted in ductwork and improve air flow by up to 1400 cfm, improving heating/cooling system efficiency and saving energy. There are nine models designed for round or square ducts up to 14" in diameter.

Features
  • Increase air flow to problem rooms up to 305 CFM
  • Unique design will work with square, rectangular and round metal ductwork
  • Easy installation
  • Can be used with forced air, oil, gas and electric furnaces and heat pumps
  • The most durable, long lasting air booster on the market

Read more
Manuals (1)
Specs
Air Flow Capacity (CFM):
305
Voltage:
120v
Amperage:
0.5
Hertz:
60
Max Temp (F):
180°F
RPM:
1725
Wattage:
38
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

5 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.