Shop Limited Time Deals
Main product image of Air Boosters for Round or Square Metal Ducts (up to 220 CFM)
Magnifying glass
Hover image to zoom

Air Boosters for Round or Square Metal Ducts (up to 220 CFM)

SKU:
AB-2
Rating:
(1)
Q&A:
(0)
Air Boosters for Round or Square Metal Ducts (up to 220 CFM)
Magnifying glass
Hover image to zoom
AB-2 has been discontinued
Discontinued January 22, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Air Boosters for Round or Square Metal Ducts (up to 220 CFM), AB-2
SKU:46065401
(0)
Out of Stock
Out of Stock
Get it Fri, Jul 10 - Fri, Jul 17
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
220 CFM
Product Highlight: Amperage
0.6 Amps
Product Highlight: Wattage
30 Watts
Product Highlight: RPM
3000 RPM
Product Highlight: Max Temp (F)
180°F Max Temp

Description

Field Air Boosters improve air flow and distribution of conditioned air to "problem" rooms in homes and businesses. They are mounted in ductwork and improve air flow by up to 1400 cfm, improving heating/cooling system efficiency and saving energy. There are nine models designed for round or square ducts up to 14" in diameter.

Features
  • Increase air flow to problem rooms up to 220 CFM
  • Designed for round or square metal ducts 6? or larger
  • Easy installation
  • Heavy-duty motor
  • Motor is designed for years of trouble free operation

Specs

Air Flow Capacity (CFM):

220

Voltage:

120v

Amperage:

0.6

Hertz:

60

Wattage:

30

RPM:

3000

Max Temp (F):

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Too loud for most uses

I was happy to find this product as it seemed perfect for my application, however the fan is not balanced, so it vibrates. It isn't so bad on the ground, but when you install it in a sheet metal duct, the sound carries all throughout the house. Maybe if you have a shop and don't care about noise, this could work for you
Tom
Philadelphia
7 years ago
Was this review helpful to you?