Apply to be a TradeMaster!
Main product image of Fan In A Can for Gas Systems up to 110,000 BTU (24V)
Magnifying glass
Hover image to zoom

Fan In A Can for Gas Systems up to 110,000 BTU (24V)

SKU:
CAS-4JR
Rating:
(2)
Q&A:
(0)
Fan In A Can for Gas Systems up to 110,000 BTU (24V)
Magnifying glass
Hover image to zoom
$453.11 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

This product may be used with more than one appliance with the addition of a CK-81 Control Kit. The CAS unit mechanically draws air into a structure and disperses it near the combustion air intake of an appliance. If an optional Vacuum Relief Valve (VRV) is used, the incoming air is tempered before entering the structure's airspace. Refer to Diagram A and B for guidance in setting up the CAS system based on the size and length of the connecting duct-work and the input rating of the appliance.


Features

  • Motorized Blower
  • 4" Galvanized Intake Air Hood
  • (2) Mounting Brackets to secure CAS to wall
  • (2) wire conduit connectors
  • 6" x 4" Pipe Reducer Fitting
  • 6" Orifice Ring
  • High/Low Motor Speed Switch

Specs

–
Product Type:

Fan In A Can
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
Response by Tue

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

No….no

Brought 6 and six was returned… not working… i even used there adapter
Steve
rhode island
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for intended/advertised application.

Supply House had the best price available on this Field Controls CAS 4jr "Fan in a Can" makeup combustion air fan; plus fast free delivery. There was/is a bit of confusion/ inadvertent misinformation on their product page, but a quick phone call clarified the details that this was the model I wanted. The page 'heading' is accurate not the text body. It's 24v,110k BTU, 4". The only improvement I would make to the product is possibly a 'flap' in the intake hood sleeve to slow cold air infiltration when off.
Dave Mc
Hbg. PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?