Apply to be a TradeMaster!
Main product image of Fan In A Can for Gas Systems, Plug-In (24V)
Magnifying glass
Hover image to zoom

Fan In A Can for Gas Systems, Plug-In (24V)

SKU:
CAS34-UP
Rating:
(0)
Q&A:
(0)
Fan In A Can for Gas Systems, Plug-In (24V)
Magnifying glass
Hover image to zoom
$805.38 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
These models are designed to provide combustion air for appliances when direct connection to the burner is not possible (when the appliance is located in a confined space). According to NFPA 54 and NFPA 31, an engineered system such as a CAS-3, 4, 6 or 7 may be used to overcome the lack of air in a confined space. The CAS-3 is designed for use with oil appliances. The CAS-4 is for use with gas appliances with 24 VAC gas valve controls. The CAS-4MV is for use with 750mV power pile gas appliances. Each is designed for optimum safety and includes a proving device that won?t allow the burner to engage without the Fan-in-a-Can® operating. Multiple units or additional controls are required for multiple appliance installations. Each is equipped with a two speed control for enhanced versatility.

Features
  • Motorized Blower
  • 4" Galvanized Intake Air Hood
  • (2) Mounting Brackets to secure CAS to wall
  • (2) wire conduit connectors
  • 6" x 4" Pipe Reducer Fitting
  • 6" Orifice Ring
  • High/Low Motor Speed Switch

    Note: only use for Gas systems up to 280,000 BTU
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy