Apply to be a TradeMaster!
Main product image of 4" Inlet Gas Venter (24v)
Magnifying glass
Hover image to zoom

4" Inlet Gas Venter (24v)

SKU:
PVG-300
Rating:
(5)
Q&A:
(1)
4" Inlet Gas Venter (24v)
Magnifying glass
Hover image to zoom
$534.82 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: BTU Input
100000, 220000, 145000 BTUs

Description

–
Includes: Pressure switch and post purge controls.

Used for sidewall venting of a single 24 VAC controlled furnace, boiler, or water heater which burns natural or LP gas. The PVG may also be used to vent a single 24 VAC controlled gas fired furnace or boiler and a 30 millivolt residential gas fired water heater.

How the PVG Works
  • 1. Thermostat or aquastat calls for heat and starts the Power Venter.
  • 2. The Pressure Switch senses sufficient air flow and allows burner(s) to start.
  • 3. The Power Venter draws combustion air through the system and forces gases outside through an external Vent Hood.
  • 4. Draft Hood or Barometric Draft Control between the appliance(s) and the Power Venter maintains consistent air flow.
  • 5. After the thermostat is satisfied, the burner shuts down and the Post Purge Control clears the venting system of combustion gases.
  • 6. The Power Venter shuts down.

Specs

–
Size:

4"

BTU Input:

100000

220000

145000

Product Type:

Gas Venter

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I will always buy from supply house

Cheaper here than anywhere else, for the same part. I've ordered several different parts from here, and they're always shipped quick and affordable. Always a great buy.👍🏻
Db
Ohio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right on its mark!

Excellent price and quality construction. Fast delivery eliminated down time. Supplyhouse.com did it right again... No surprise! RK Hawkinson P.E.
RK
Sandusky, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job. Not the most innovative idea.

When I received the power venter it was broken. The pressure switch connection had broken off. I glued it back and fixed it myself. When installing I noticed they don't give you much to hang this unit from. Just an offset hole at the top. Weight isn't centered. Lastly it is pretty loud even with the motor mouted perfectly. I would have given less stars but it does work and came on time. If you can find a better unit, spend a couple extra bucks.
Mat
New Hampshire
9 years ago
Was this review helpful to you?

Quality product, excellent service

Used to replace an original Fields exhaust fan on an old moreflow water heater, unit is solid and cleanly designed, installs easily and is well-documented. The first one I received had a faulty relay, hence the 4 stars rather than 5, but PexSupply handled the return and replacement (all on their dime) quickly and professionally - a rare and welcome thing in online dealers.
JAH
Dryden, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thusfar, everything is working smoothly

I would like to thank Pex Supply for having this item, [...] an awesome cost compared to local dealers. Thusfar, it is doing what it's design to do. Tenants are happy which makes us happy.
Wedgewood
Atlanta, GA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: WHAT IS THE DIFFERENCE BETWEEN PVG-100 AND PVG-300?

Asked by RICEBNR 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to page 3 in this manual: http://s3.pexsupply.com/manuals/1260895183510/20445_PROD_FILE.pdf .

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy