Apply to be a TradeMaster!
Main product image of S2000 Steam Humidifier (120V)
Magnifying glass
Hover image to zoom

S2000 Steam Humidifier (120V)

SKU:
S2000
Rating:
(9)
Q&A:
(3)
S2000 Steam Humidifier (120V)
Magnifying glass
Hover image to zoom
S2000 has been discontinued
Discontinued March 12, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
S2000-LH Steam Humidifier (120V)
SKU:S2000-LH
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
13 Amps
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
The Field Controls Residential Steam Humidifier operates when there is a call for humidity, not just when there is a call for heat. This means maximum comfort for the homeowner. It is also designed for optimum efficiency with an onboard system that automatically performs routine maintenance and monitors operations for maximum safety.

The automatic flush system drains the humidifier every twenty-four hours of operation. This is a preventative maintenance mode that keeps the pan clean and the water fresh. Since the pan refills only when there is a call for humidity, the pan is empty during the summer months. This prevents stagnant water and the problems associated with other types of humidifiers. The S2000 can output up to 16 gallons of water per day and the S2020 can output up to 23 gallons per day.

Features:
  • Interlocking wiring for fan control
  • LEDs for system readout
  • Replaceable sacrificial anode
  • Optional water filter
  • Copper heating element for improved durability

Specs

–
Features:

LED Light

Computer Watchdog Circuit

Kilowatts (KW):

1.6

Warranty:

2 Year Limited

Application:

Air Quality

Type:

Steam

Coverage (Sq Ft.):

2400

Amperage:

13

Product Type:

Humidifier

Plenum Opening:

6" x 6"

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10 Replacement Parts

Model 2006 Drain Valve, 094021A0208
SKU: 2006
Field Controls
Model 2001 24v Solenoid Valve Assembly, 094021A0203
SKU: 2001
Field Controls
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 9 reviews
89% would recommend this product
4.33
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
11%
3 star
11%
2 star
11%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Great!

This humidifier was purchased to replace the same brand which I had for 16 years. Works gre
SM
Southeastern NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

This is a wonderful humidifier. We replaced one that was 25 years old and this one really works great. It works a little differently than our old Auto-flo unit, but we definitely feel the difference in our house. We loved the fact that it could be mounted under the duct instead of the inside mounting which restricted the air flow in the duct work. This company was very quick to get us the outside mounting bracket and cover. This is a wonderful and conscientious company to order from. They do exactly what they say they are going to do in getting just what you need for the complete installation. We couldn't be happier with our purchase!
Jon
Sandpoint, Idaho
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mixed Reviews

I had the unit for 2 years, then the problems started. First the water level sensor stopped working due to build up on the probe (no ones fault). I removed the unit cleaned things up and all was good for a few days. Then I got the heater error message. I contacted the manufacturer and they informed me that they purchased this line of Steam Humidifiers within the past year or so and had since changed the design of the heater unit because of know problems. I was within the 2 year warranty by 1 week so they swapped it out and the new unti works great.
vtboy51
vermont
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't live without

It was already installed when we bought our home. I estimate it to be 10 to 12 years old now and it died. I replaced it with another because it works so well we couldn't live without it. Saves at lot on heating because we are comfortable at lower temps.
Gary
New Cumberland, Pa.
11 years ago
Was this review helpful to you?

S2000 Steam Humidifier

We are an HVAC Contractor. This is the 2nd S2000 that we purchased from Supply House. One of our customers asked for a Steam Humidifier. We installed it on the bottom of the supply main. The only downside of this hiumidifier is that there can be situations were space is limited and it cannot be installed.
Climate Makers, Inc
Lake Zurich, IL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have used these humidifiers for years

This humidifier is very good. I use two of them to cover 3,600 sq feet. The only problem is that they do accumulate a lot of scale. This is mostly a function of how well our building in Chicago treats the water. Since the manufacturer added a zinc anode and a drainage system this is better, but manual descaling is called for several times a season. The unit I initially received from PEX stopped working after a few days and they replaced it with a new unit. I had a similar experience with a different retailer who replaced my unit with an obviously reconditioned unit. That's why I switched retailers. I am lucky to get three seasons of heavy use out of these humidifiers then it is cheaper and easier to install a new unit then recondition the original unit. I will definitely shop at PEX again.
PEF1000
Chicago, IL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not a good design

This has been installed on my furnace for 4 years, and it is now dead, due to a shorted heating element. The design makes it difficult to maintain. Six screws (and the plumbing connections) must be removed for basic maintenance. The humidifier builds up a lot of scale that must be removed once a year. The scale is in and around the heating element and it is not easy to clean it out without damaging the element. After some research, I've decided to replace it with an Aprilaire 800.
Reinhard
NH
14 years ago
Was this review helpful to you?

S2000 Steam Humidifier

I love it..It work like a charm. My installer was so impress how easy the unit was to install.We can now breathes alot better. No more stuffy nose when we wake up.
Bless By Best
Blue island , il
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WORKS GREAT FOR YEARS

PREVIOUS UNIT WORKED FLAWLESSLY FOR YEARS WITH NO LEAKS. THE PRICE WAS GREAT.
STAN
CHICAGO, IL
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can this be installed on a York modulating furnace? Also can it be wired to automatically turn the fan on for just humidity as needed?

Asked by Philup70 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it can, Yes a technician would need to wire the controls that way.

Was this review helpful to you?

Q: What is the warranty on this humidifier?

Asked by Woody 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, Field Controls offers a 2 year warranty on their humidifiers. Thanks,

Was this review helpful to you?

Q: Does humidistat have an Outdoor Air Sensor?

Asked by Sean 14 years ago

Add your answer

* Required Field
-

Yes, it does have an outdoor sensor . It will display both the outdoor temp as well as the inside temp. Sent from my iPhone

Was this review helpful to you?
-

Yes it does. Temp only Sent from my U.S. Cellular® Android-powered phone

Was this review helpful to you?
-

Yes It does have an outdoor temperature sensor. I set this up last year. I am in NJ and last year it never got cold enough for th is thing to kick in. I wish there was a test mode to just put it thru a cycle and see it work. Thanks Michael

Was this review helpful to you?