Apply to be a TradeMaster!
Main product image of S2020-LH Steam Humidifier (220 VAC)
Magnifying glass
Hover image to zoom

S2020-LH Steam Humidifier (220 VAC)

SKU:
S2020-LH
Rating:
(2)
Q&A:
(0)
S2020-LH Steam Humidifier (220 VAC)
Magnifying glass
Hover image to zoom
S2020-LH has been discontinued
Discontinued September 18, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
220 VAC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
Note: This humidifier does not include a humidistat.

The S2000 and S2020 are compatible with all makes and all models of Forced Air Heating Units

Features:
  • Computer Watchdog Circuit
  • Automatic Drain/Flush System
  • Highest Efficiency Rating than any other Humidifier
  • Automatic Maintenance Mode
  • 100% Guaranteed NO Stagnating Water
  • Interlocking wiring for Fan Control
  • Humidifies without a call for Heat
  • LED's for system readout
  • Most Effective Cure for Dry Homes
  • Listed and Approved by UL
  • Compatible with all Heating Systems
  • Specs

    –
    Capacity:

    22 Gallons/day

    Features:

    Automatic Flush System

    Computer Watchdog Circuit

    LED Light

    Voltage:

    220 VAC

    Plenum Opening:

    6" x 6"

    Amperage:

    8

    Application:

    Air Quality

    Type:

    Steam

    Kilowatts (KW):

    2

    Coverage (Sq Ft.):

    2400

    Warranty:

    2 Year Limited

    Product Type:

    Humidifier

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    9 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    I would buy this product again.

    The humidifier works great. No more nose bleeds!
    Bob
    Maryland
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works well so far

    Used to replace an obsolete Skuttle and it is smaller and flushes automatically after each use. So far so good!
    Frank Rizzo
    Los Angeles, CA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?