The Honeywell Home Wi-Fi VisionPRO 8000 is a programmable touchscreen thermostat designed for multi-stage heat pump and conventional HVAC systems, supporting up to 3 heat and 2 cool stages. This thermostat connects directly to your existing 2.4 GHz Wi-Fi network, allowing remote control and monitoring through the free Total Connect Comfort app from any smartphone, tablet, or computer. Built for both residential and light commercial applications, the VisionPRO 8000 combines 7-day programmable scheduling with integrated humidity and ventilation control. The large color touchscreen simplifies setup and daily adjustments, while built-in equipment reminders help maintain system efficiency over time.
The TH8321WF1001 works with heat pump systems up to 3 heat and 2 cool stages, and conventional systems up to 2 heat and 2 cool stages. It requires 24V AC power and supports both horizontal mounting configurations. The thermostat connects to standard HVAC terminals (R, RC, C, W, O/B, W2, AUX/E, Y, Y2, G, A, L/A, K, U1, S1) and operates in ambient temperatures from 32°F to 120°F with 10 to 60 percent relative humidity. A 2.4 GHz Wi-Fi network is required for remote access features. Optional wired outdoor temperature sensors (such as the C7089U1006) and indoor remote sensors (such as the C7189U1005) are available but sold separately.
The thermostat mounts horizontally on a standard electrical box or wall plate and connects via quick-connect terminals with a built-in, removable check valve for simplified wiring. Professional installation by a licensed HVAC technician is required. The thermistor sensor element requires no routine calibration, and the system is designed for maintenance-free operation beyond periodic screen cleaning with a soft, dry cloth.
The thermostat is backed by a 5-year warranty.
A: The VisionPRO 8000 uses a single-screen programming process accessible from the main menu. Press the menu button on the home screen, navigate to the schedule settings, and use the touchscreen to set temperature and time periods for each day of the week. The 7-day programmable schedule allows you to create different settings for each day, or copy a schedule across multiple days. All programming can also be completed remotely through the Total Connect Comfort app once the thermostat is connected to your Wi-Fi network.
A: No, the VisionPRO 8000 does not use batteries. It is hardwired to your HVAC system and receives continuous 24V AC power through the C (common) wire connection. This hardwired power method eliminates the need for battery replacements and ensures the Wi-Fi connection and programming remain active at all times.
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
|---|---|
| Changeover: | Manual Auto |
| Color: | Arctic White |
| Features: | Humidification & Dehumidifcation Control |
| Mount: | Horizontal |
| Stages: | 3 Heat/2 Cool Heat Pump |
| User Interface: | Touchscreen |
| Options: | Large Display Auto Changeover Fan Control |
| Programmability: | 7 Day Programmable |
| Warranty: | 5 Year |
| Wireless: | Yes |
| Humidity Control: | Yes |
| Voltage: | 24V |
| Operating Humidity: | 10 to 60% RH |
| Operating Temp Range: | 32°F to 120°F |
| Sensor Element: | Thermistor |
| Switch Action: | SPST |
| Terminations: | R, RC, C, W-O/B, W2-AUX/E, Y, Y2, G, A-L/A, K, U1 U1, S1 S1 |
| Power Method: | Hardwired |
| Wi-Fi: | Yes |
Hi Jeff, thanks for writing in. This thermostat is capable of being connected to an existing Wi-Fi network, and with Honeywell’s free Total Connect Comfort services, it will allow you to remotely control the settings through your smart phone and other devices.
Hi Larry! This thermostat works only on 2.4 Ghz frequency.
The thermostat provides Differential settings between all stages. The equipment changes stages based on how far the indoor temperature is from the setpoint. Differential settings provide a way to balance comfort and conservation. A Backup Heat Droop is available for systems with emergency heat, between 2 and 15 degrees. If the Backup Heat Droop is set to 2 °F, the indoor temperature must be 2 °F away from the setpoint before the backup heat turns on.
There is no limit to the number of thermostats connected to your app account.
WiFi thermostats communicate with your existing wifi network. Only redlink thermostats would require the gateway.
yes it does,
No, Redlink and Wifi are separate systems. WiFi stats offer direct connectivity with your wireless home router, but do not have the capability to interface with Redlink devices.