Apply to be a TradeMaster!
Main product image of UV-18X, 18" UV Purification System Dual Lamp System
Magnifying glass
Hover image to zoom

UV-18X, 18" UV Purification System Dual Lamp System

SKU:
UV-18X
Rating:
(1)
Q&A:
(0)
UV-18X, 18" UV Purification System Dual Lamp System
Magnifying glass
Hover image to zoom
UV-18X has been discontinued
Discontinued November 4, 2019
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Warranty
18 Month Warranty

Description

–
Installed directly inside forced-air ductwork, UV light silently and effectively reduces airborne contaminants including: molds, bacteria, yeasts, dust mites, and viruses that are associated with allergies and sick building syndrome. The UV rays also kill germs that breed in drain pans and A/C coils. The use of a UV system reduces the buildup of matter on the A/C coil and filter, increasing the efficiency of the appliance. For use with traditional oil/gas applications.

Features:
  • 120V, 60 Hz, power cord that plugs into outlet or can be wired direct, turn on with switch outside unit
  • Comes with a duct board mounting kit, angle brackets, bulb (UV-18X comes with two bulbs)
  • Built-in viewport to check if light is operating
  • Does not produce ozone


Included in the box:
  • (1) UV-Aire power unit
  • (4) Sheet metal mounting screws
  • (2) Angled mounting brackets
  • (2) Flat mounting brackets
  • (2) UV lamps
  • (1) Instruction sheet
  • (2) Wing nut
  • Caution labels
  • Gasket

Specs

–
Product Type:

UV Air Purifier

Coverage (Sq Ft.):

4000

Wattage:

60

Application:

Air Quality

Voltage:

120v

Warranty:

18 Month

Minimum Duct Width:

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have installed this system in my last two homes.

This product seems to work excellently and it's one of the best improvements toward air quality in your home you can make.
Jonnyboy
Venice, FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?