Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Boiler Venting
Field Controls Venting
Combustion Air Systems
6" Vacuum Relief Valve
Brand:
Field Controls
SKU:
VRV-6
Rating:
(2)
Q&A:
(0)
Hover image to zoom
VRV-6 has been discontinued
Discontinued January 12, 2016
This product was discontinued by the manufacturer.
MANUALS (2)
Replacement Parts List
Overview of Primary Product
Replacement Parts List
Overview of Primary Product
Suggested Alternative:
6" Automatic GVD Vent Damper, without harness
Brand:
Field Controls
SKU:
GVD-6PL
(191)
Order by
today
, receive 44 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Specs
–
Product Type:
Relief Valve
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing
1-2
of
2
reviews
Sort: Most Recent
Standard of the Industry
Standard of the Industry.
Alaskawild
Fairbanks, AK.
11 years ago
Verified Buyer
Was this review helpful to you?
1
1
Flag this review
Works with my boiler outside air feed
Installed on the outside air intake for my Biasi B-3 Boiler with a Riello R40 burner. Used it with 4" alum dryer hose.
BiasiBoiler
Seacoast NH
15 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
×
Video