Apply to be a TradeMaster!
Main product image of ACH4, 400A Amp Clamp Accessory
Magnifying glass
Hover image to zoom

ACH4, 400A Amp Clamp Accessory

SKU:
ACH4
Rating:
(0)
Q&A:
(0)
ACH4, 400A Amp Clamp Accessory
Magnifying glass
Hover image to zoom
$62.90 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece ACH4 400A Amp Clamp Accessory
Compact current clamp accessory that converts AC amps to mVAC for direct reading on compatible meters. Angled "claw" isolates a single conductor in tight panels.

What's in the Box
  • ACH4 400AAC Current Clamp Accessory
  • Operator's manual

Key Benefits & Features
  • Measures AC current and outputs proportional mVAC for direct DMM display
  • Works with Fieldpiece stick meters, EHDL1 electronic handle, DL3 logger, and DMMs with mVAC range
  • Angled jaw opens to 1.8 inches to single out a conductor quickly
  • Remote the clamp using ADLS2 detachable silicone leads for closed-door or hard-to-reach testing
  • Small accessory-head form factor for crowded panels

Performance Specs & Compatibility
  • Current range: 1 to 400 AAC rms
  • Conversion rate: 1 AAC to 1 mVAC
  • Frequency: 50 to 60 Hz
  • Resolution: 0.1 A
  • Accuracy: +/-(1.5% rdg + 0.2 A) 1-20 A; +/-(2.5% rdg + 0.3 A) 20-100 A; +/-(3.5% rdg + 0.5 A) 100-400 A
  • Maximum conductor diameter: 1.18 in (30 mm)
  • Operating temperature: 32 to 122°F; storage: -4 to 140°F
  • Safety: CAT III 300 V; IEC/EN 61010-1 and 61010-2-032
  • Meter setup: connect to V and COM; set meter to mVAC

Why the ACH4 Stands Out
  • Fast, accurate current checks without a dedicated clamp meter
  • Conductor-isolating claw speeds selection in crowded enclosures
  • mVAC output keeps readings simple across compatible meters

Related Products

Specs

–
Application:

Accessory

Type:

Clamp Accessory

Current Range:

1AAC to 400AAC rms

Conversion Rate:

1AAC to 1mVAC

Hertz:

50 to 60

Operating Environment:

32 to 122ºF (0 to 50°C)

Temperature Coefficient:

0.1 x (specified accuracy) per °F. (32°F to 64°F, 82°F to 122°F)

Altitude:

6561.7 feet (2000m)

Accuracy:

±(1.5%rdg + 0.2A), 1 to 20AAC; ±(2.5%rdg + 0.3A), 20 to 100AAC; ±(3.5%rdg + 0.5A), 100 to 400AAC

Resolution:

0.1A

Max Conductor Diameter:

1.18 in. (30mm)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy