Shop Resideo Sale
Main product image of HS33, Expandable Manual Ranging Stick Multimeter for HVAC/R
Magnifying glass
Hover image to zoom

HS33, Expandable Manual Ranging Stick Multimeter for HVAC/R

SKU:
HS33
Rating:
(15)
Q&A:
(4)
HS33, Expandable Manual Ranging Stick Multimeter for HVAC/R
Magnifying glass
Hover image to zoom
$208.25 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Single standard 9-volt battery, NEDA 1604, JIS 006P, IEC 6F22
Product Highlight: Height (Inches)
11.75" Height
Product Highlight: Depth (Inches)
2-3/4" Depth

Description

–
Fieldpiece HS33 Expandable Manual-Ranging Stick Multimeter for HVAC/R
Manual-ranging, expandable stick multimeter for HVAC/R with NCV, diode test, capacitance, MIN/MAX, and K-type temperature via plug-in. Accepts Fieldpiece accessory heads for system-wide diagnostics.

What's in the Box
  • HS33 stick multimeter
  • ACH4 400 A amp clamp accessory
  • ADLS2 deluxe silicone test leads
  • ASA2 short alligator lead extensions
  • ANC1 deluxe meter case
  • 9 V battery and operator's manual

Key Benefits & Features
  • Built-in non-contact voltage tester
  • Capacitance test for start/run capacitors
  • MIN/MAX and HOLD functions
  • High-voltage and continuity indicators with LEDs and beeper
  • Magnetic hanger and detachable leads for hands-free testing
  • Rugged ABS case with rubber bumpers; auto power-off

Performance Specs & Compatibility
  • Power: single 9-volt battery
  • Form factor: stick meter, manual ranging
  • Works with Fieldpiece accessory heads for expanded measurements

Why the HS33 Stands Out
  • Core HVAC/R measurements plus expandability in a compact stick format

Related Products

Specs

–
Type:

Multimeter

Display:

3-1/2 digit LCD w/ a maximum reading of 1999

Application:

HVAC

Operating Environment:

32°F to 122°F at <70% R.H

Accuracy:

Specifications good in ambient conditions of 73°F ±9°F, <75% relative humidity

Overrange:

"OL" mark indication

Temperature Coefficient:

0.1 × (specified accuracy) per °F

Power Method:

Single standard 9-volt battery, NEDA 1604, JIS 006P, IEC 6F22

Battery Life:

300 hours typical w/ alkaline

Height (Inches):

11.75"

Width:

6-1/2"

Depth (Inches):

2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.93 out of 15 reviews
100% would recommend this product
4.93
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Field piece multimeter

Working awesome. Love the product. Hate that the shipping was late.
Bobby
Lincoln MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

Grat
Santo
Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything needed for the HVAC professional.

You could spend a whole lot more money on multimeters with gimmicks but this one provides everything needed for field use.
Robert _fierce
Mississippi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a real reliable meter

I use it hands free and am confident for it's safety
Pueblo maintenance
#6 San Jose circle
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

This is great tool special for hvac have been working with this product for years had no problem with them volt meters temp clamp field piece gauge grate tools
Rocha
Dallas TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

buy the product again, or even upgrade do something better.

I got the product to just in time. Works amazingly no problems.
Nick
Arizona
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Great product very useful and came with all the attachments I needed. Great customer service. I received it unexpectedly fast. Thank you
Moni
Indianapolis
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from here again

Fast delivery great service product works great use It everyday in the field
Brandon
Charleston wv
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again again

How you use the product things that are great and not great
Jim the runner
San Jose, ca
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This meter is great. Use it everyday for multiple jobs. Has made performing jobs easy and quick.
Sheriff
Slidell, LA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Does this meter read micro farads?

Asked by Mark 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Mark, Yes, it will read Capacitance.

Was this review helpful to you?

Q: is this meter at least cat 3 ?

Asked by john 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this meter meets the safety requirement of Cat III

Was this review helpful to you?

Q: Will the HS33 read DC amps

Asked by brryni 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It will, if you have the accessory head (part ACDC6).

Was this review helpful to you?

Q: says operating range at 32 ferenheit so would it be okay for outside in telluride colorado does it work under 32 degrees

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The HS33 will operate at temperatures below 32°F for a certain amount of time. If you took the meter from room temperature into a freezer, it would take a while for its internal components to reach below 32°F. Any insulation you can provide the meter in really cold environments will enable the HS33 to work at those cold temperatures for even longer.

Was this review helpful to you?
- chim

will go to -30 f,read specs.!!!!

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy