Apply to be a TradeMaster!
Main product image of ATF1, Rod K-Type Thermocouple for Fluids
Magnifying glass
Hover image to zoom
ATF1, Rod K-Type Thermocouple for Fluids
Magnifying glass
Hover image to zoom
ATF1 has been discontinued
Discontinued January 8, 2018
This product was discontinued by the manufacturer.

Description

–
The ATF1 is a K-type rod thermocouple for submerging into liquids and measuring temperature. Use with the ATEXT10 extension for easier maneuverability - especially with thermometers with K-type jacks on the face of the meter. The rod can withstand high temperatures up to XXX°F. Measures air temperature too. The cone tip can help in piercing semi-solids such as food, but it's not sharp enough for piercing ductwork. The ATF1 can be used with any of our meters that measure temperature and any thermometer accepting a K-type thermocouple.

Specs

–
Accuracy:

+/- 4ºF (2°C) ; ±1°F (0.5°C) after field calibration, 32 to 176ºF (0 to 80°C)

Temperature Range:

-50° to 900°F (-46° to 482°C)

Thermocouple Conductors:

K-type nickel chromium/nickel aluminum

Probe Insulation:

Calibration and atmosphere will affect maximum useful temperature in applications. The fiberglass wire insulation is designed to withstand a maximum continuous use at 900°F (482°C)

Plug Type:

K-type thermocouple male mini plug

Type:

K-Type Thermocouple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm