Apply to be a TradeMaster!
Main product image of HVACR Service Tool Bag
Magnifying glass
Hover image to zoom

HVACR Service Tool Bag

SKU:
BG44
Rating:
(1)
Q&A:
(0)
HVACR Service Tool Bag
Magnifying glass
Hover image to zoom
$167.45 each
In Stock
In Stock
Get 3 Fri, Nov 6
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
19" Height
Product Highlight: Width (Inches)
14" Width
Product Highlight: Depth (Inches)
6" Depth

Description

–
Fieldpiece BG44 HVACR Service Tool Bag
Full-size service bag with elevated tool rack and padded meter pockets. Single-strap design carries comfortably into tight spaces.

What's in the Box
  • BG44 HVACR service tool bag

Key Benefits & Features
  • Elevated interior rack organizes hand tools for visibility
  • Padded side pockets protect meters and probes
  • Magnetic tray, electrical-tape strap, small bottom tray storage
  • Water bottle/wasp-spray strap and drill holster
  • Quick-carry single-strap design

Performance Specs & Compatibility
  • Dimensions: 19" H x 14" W x 6" D
  • Application: Instrument/tool case

Why the BG44 Stands Out
  • Everything has a secure, visible place for fewer lost tools
  • Rugged construction sized for daily HVACR service loads

Related Products

Specs

–
Application:

Instrument Case

Height (Inches):

19"

Width (Inches):

14"

Depth (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Never buy this tool bag

I purchased this bag 2 months ago. I thought it would be a upgrade. As a commercial hvac tech climbing and traveling long distance its very helpful to limit trips back to the truck. I assumed this bag would help. I was wrong. After 1 month the primary strap torn. Now I'm making due by adding a strap that this bag didn't come with. I reached out to the manufacturer fieldpiece and was told that due to technical issues or warranties are delayed. Do not buy this bag move to vetopaks fieldpiece is not ready to complete in the toolbar market.
Cory
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy