Apply to be a TradeMaster!
Main product image of HR3CM (2) Low Loss 5/16" and (1) Ball Valve 1/4" Mini-Split Hose Set Combo -3 Pack, 5' Length (Black w/ Tags)
Magnifying glass
Hover image to zoom

HR3CM (2) Low Loss 5/16" and (1) Ball Valve 1/4" Mini-Split Hose Set Combo -3 Pack, 5' Length (Black w/ Tags)

SKU:
HR3CM
Rating:
(0)
Q&A:
(0)
HR3CM (2) Low Loss 5/16" and (1) Ball Valve 1/4" Mini-Split Hose Set Combo -3 Pack, 5' Length (Black w/ Tags)
Magnifying glass
Hover image to zoom
$142.21 each
In Stock
In Stock
Get 8 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length

Description

–
Fieldpiece HR3CM Mini-Split Hose Set Combo, 3-Pack, 5' (Black w/ Tags)
Three-hose set for mini-split service combining two low-loss 5/16" hoses and one 1/4" ball-valve hose for controlled charging, recovery, and evacuation.

What's in the Box
  • (2) 5/16" x 1/4" low-loss hoses, 5' each
  • (1) 1/4" x 1/4" ball-valve hose, 5'
  • Hose ID tags

Key Benefits & Features
  • A2L-compatible construction
  • Full-ring triple crimp resists pull-out
  • Working pressure 800 psi; burst pressure 4000 psi
  • SAE J2196 permeation barrier

Performance Specs & Compatibility
  • Length: 5 ft per hose
  • Fittings: two 5/16" x 1/4" low-loss; one 1/4" x 1/4" ball valve
  • Use: charging, recovery, evacuation on mini-splits and standard ports

Why the HR3CM Stands Out
  • Mixed set covers mini-split and 1/4" ports with low-loss and ball-valve control

Related Products

Specs

–
Length (Feet):

5'

Product Type:

Refrigeration Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy