Shop Klein Tools Limited Time Promotion
Main product image of JL3 Job Link Single Port Manometer Probe
Magnifying glass
Hover image to zoom

JL3 Job Link Single Port Manometer Probe

SKU:
JL3MN
Rating:
(0)
Q&A:
(0)
JL3 Job Link Single Port Manometer Probe
Magnifying glass
Hover image to zoom
$155.55 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece JL3MN Job Link Single Port Manometer Probe
Compact wireless manometer for gas pressure, draft, and spot static pressure.

What's in the Box
  • JL3MN manometer probe
  • ASP2 static pressure probe with hose
  • Brass screw fitting with extra hose
  • Slide gas adapter
  • Batteries

Key Benefits & Features
  • Magnet-mount design for hands-free placement
  • Logs and displays readings in the Job Link app
  • Simple zero to atmosphere before testing

Performance Specs & Compatibility
  • Accuracy: +/-0.02 in. W.C. on 0-+/-2.00
  • Max overload: 11.6 psi
  • Units: in. W.C., mm W.C., mbar, psi, Pa
  • Wireless: up to 1000 ft; ~150 hr battery life
  • Media: dry, non-corrosive gases

Why the JL3MN Stands Out
  • Quick single-point gas and draft checks in tight spaces.

Related Products

Specs

–
Product Type:

Manometer

Ports:

Single

Wireless Range:

300 ft.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy