Shop Resideo Sale
Main product image of JL3 Job Link System Dual Port Manometer Probe Kit
Magnifying glass
Hover image to zoom

JL3 Job Link System Dual Port Manometer Probe Kit

SKU:
JL3KM2
Rating:
(10)
Q&A:
(0)
JL3 Job Link System Dual Port Manometer Probe Kit
Magnifying glass
Hover image to zoom
$226.95 each
In Stock
In Stock
Get 87 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece JL3KM2 Job Link System Dual Port Manometer Probe Kit
Two wireless manometer probes for static pressure, gas pressure, and draft.

What's in the Box
  • Two JL3MN manometer probes
  • Two ASP2 static pressure probes with hose
  • Two brass screw fittings with extra hose
  • Two slide gas adapters
  • Padded case and batteries

Key Benefits & Features
  • Independent probes capture return, supply, and TESP
  • Zero to atmosphere quickly; switch P1/P2 at the probe
  • View up to eight readings in the Job Link app
  • Strong magnets for hands-free placement

Performance Specs & Compatibility
  • Accuracy: +/-0.02 in. W.C. on 0-+/-2.00
  • Max overload: 11.6 psi
  • Units: in. W.C., mm W.C., mbar, psi, Pa
  • Wireless: up to 1000 ft; ~150 hr battery life
  • Media: dry, non-corrosive gases

Why the JL3KM2 Stands Out
  • Faster diagnostics with two untethered probes and short hoses.

Related Products

Specs

–
Product Type:

Manometer

Ports:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Love Supplyhouse

Great service
AES
Ma
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome tool

Awesome tool it works great with the rest of my field piece equipment. Love the Job Link app give us all the information we need to make the proper diagnostics.
Fire and Ice Heating & Air
Augusta. Ga
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works great used it other day on new gas valve set pressure to what it was suppose to be
D
Wv
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to connect and use

Great addition to the set I currently have.
Steve
San Antonio, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy these again

I have used it several times already. it linked up to the Job Link no problem. The distance is great .
Pappy
Spring Creek, Nevada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tool

Great tool to have for air flow measurements and commissioning new installations
NaVarro
Washington DC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Static pressure solved

Super convenient, easy to integrate, no more being tethered between 2 points
Fat Boy
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buying another set

Works perfect. Game changer
Installer
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Makes for greater HVAC experience
Archie
Duxbury MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Goes great with the rest of my job link probes
Haysoner98
Suffolk county ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy