
| Type: | Clamp Meter |
|---|---|
| Display: | LCD with a maximum reading of 4000 |
| Application: | HVAC |
| Range: | Manual Range Mode |
| Accuracy: | Stated accuracy at 73°F ±9°F, <75% relative humidity |
| Altitude: | 6561.7 feet (2000m) |
| Auto-Off: | 5 minutes |
| Operating Environment: | 32°F to 122°F at <70% R.H |
| Overrange: | "OL" or "-OL" displayed |
| Temperature Coefficient: | 0.1 x (specified accuracy) per °C [0°C to 19°C (32°F to 66°F), 28°C to 50°C (82°F to 122°F)] |
| Battery Type: | 9V, NEDA 1604A, IEC 6LR61 9V alkaline |
| Battery Life: | 200 Hours |
| Height (Inches): | 9.1" |