Shop Resideo Sale
Main product image of SC260, Compact Clamp Meter with True RMS
Magnifying glass
Hover image to zoom

SC260, Compact Clamp Meter with True RMS

SKU:
SC260
Rating:
(34)
Q&A:
(3)
SC260, Compact Clamp Meter with True RMS
Magnifying glass
Hover image to zoom
$160.65 each
In Stock
In Stock
Get 108 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

SC260, Compact Clamp Meter with True RMS

The Fieldpiece SC260 is a compact True RMS clamp meter designed for HVAC/R electrical diagnostics. It measures key electrical parameters with dependable accuracy in tight panels. This item replaces SC53, SC46, SC240, and SC45.

Key Features & Benefits

  • True RMS Accuracy: Delivers reliable readings on modern loads with non-sinusoidal waveforms
  • AC Current Measurement: Clamp jaw design allows quick, non-intrusive current checks
  • AC/DC Voltage, Resistance, Continuity, and Capacitance Ranges: Comprehensive electrical testing capabilities
  • Backlit Display: LCD with 4000-count maximum reading and backlight for low-light work
  • MIN/MAX and HOLD Functions: Captures peak readings and freezes display for easier recording
  • Compact One-Hand Design: Rugged housing at 9.1" tall fits small panels and tool pouches
  • Magnetic Back: Built-in magnet holds meter on metal surfaces for hands-free operation
  • Manual Range Mode: Provides operator control over measurement range selection
  • 200-Hour Battery Life: 9V alkaline battery (NEDA 1604A, IEC 6LR61) supports extended field use
  • Auto-Off: Shuts down after 5 minutes of inactivity to conserve battery
  • Stated Accuracy at 73°F ±9°F: Performance at less than 75% relative humidity
  • Operating Range 32°F to 122°F: Functions in typical HVAC service environments at less than 70% R.H.
  • Altitude Rated to 6561.7 Feet (2000m): Operates reliably at elevation
  • Temperature Coefficient 0.1 x Accuracy per °C: Precision adjustment outside 19°C to 28°C (66°F to 82°F) calibration window
  • Overrange Indication: Displays "OL" or "-OL" when input exceeds selected range
  • Clamp Meter Type: HVAC application clamp meter

Compatibility & Requirements

The SC260 requires two standard test leads (included) for voltage, resistance, continuity, and capacitance measurements. Clamp jaw operation measures AC current only; DC current measurement is not supported. Compatible accessories include ADLS2 Deluxe Silicone Test Leads, ASA2 Short Alligator Lead Extensions, and ANC1 Deluxe Meter Case. Installation should be performed by a qualified technician.

Installation & Care

Insert the 9V battery into the compartment before first use. Connect test leads to the corresponding COM and input jacks. Clamp the jaw around a single conductor for current measurement; multiple conductors cancel the reading. Select the appropriate function and range using the rotary dial. Press the backlight button for visibility in dim areas. Store the meter in the provided case to protect the display and clamp mechanism. Replace the battery when the low-battery indicator appears or readings become erratic. Clean the clamp jaw surfaces periodically to maintain measurement accuracy. Avoid exposure to moisture, extreme temperatures beyond the operating range, and physical shocks.

What's Included

  • SC260 clamp meter
  • Test leads
  • Battery
  • User guide

Frequently Asked Questions

Q: Does the SC260 measure capacitance (MFD)?
A: Yes, the SC260 has a capacitance measurement function for testing HVAC run and start capacitors.

Q: Does this meter include a magnetic hanger?
A: The SC260 has a built-in magnet on the back of the housing for hands-free mounting on metal surfaces.

Specs

–
Type:

Clamp Meter

Display:

LCD with a maximum reading of 4000

Application:

HVAC

Accuracy:

Stated accuracy at 73°F ±9°F, <75% relative humidity

Altitude:

6561.7 feet (2000m)

Operating Environment:

32°F to 122°F at <70% R.H

Overrange:

"OL" or "-OL" displayed

Battery Type:

9V, NEDA 1604A, IEC 6LR61 9V alkaline

Battery Life:

200 Hours

Features:

True RMS, Backlight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

11-in-1 Screwdriver/Nut Driver w/ Schrader Bit
SKU: 32527
Klein Tools

Product Reviews

4.71 out of 34 reviews
93% would recommend this product
4.71
out of 34 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Nice meter

I have for the last 30 years used Fluke ( my company paid for them ) but this time it came out of my pocket so I looked for a more lower priced meter. So far it has done the work I needed it to do. BTW, I am also amazed by supplyhouse.com. I will be doing more business with them also.
VS

Most Liked Negative Review

I wouldn't buy this

The focused too much on a spread of things. It's nice they included small probes for boards but most of the options are useless for me. It's accurate from what I can tell though. Not an Hvac meter but I'm stuck with it now until I forget it at a customers house.
Showing 1-10 of 34 reviews

Undisputed champion of multimeters!

In a comparison of this and anything in Klein's lineup it's not even close. Fieldpiece is so much more intuitive and the scan feature is amazing! The built in magnet is probably my number one time saver, it was a nightmare using multimeters without one. I seriously couldn't be happier with this investment.
Yasha
Chicago
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A+ clamp meter for hvac

A+ , Really like this clamp meter even though it might not have all the function of the higher end models. Pros: compact, magnet embedded in case, leads seem reliable, able to calibrate temp probe, Cons: only ac amps, included case seems alittle too small
Leon
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice buts needs 1 improvement

I'm an old guy who has owned a fluke 87 for 40 years and now that I'm retired I'm doing a little work on the side checking AC caps, check Boatlift caps, and I needed something that was capable of doing that. I wish the case was a little bit bigger so I could fit a few more leads into the case itself. I do like the compact design and the magnetic back.
Tommy
Lake Gaston North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Products

This is a well known brand. I tried the overseas garbage and spent bad money. This easy to use unit is top shelf and even does inrush! Get yourself one of these and get into your happy dance!
Mr. Bob
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I bought this for my son who is starting a career in HVAC. He said the meter is everything he needs for that.
Cart Guy
Camby, IN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

It is what I was looking for at a great price.
MW
South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy to used and a great product for electrical and HVAC
March Home Repair LLC
Jackson MS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes!

I did not buy this meter from supplyhouse.com, but I had this meter for over 10 years still works perfect! (And it got beat up in the toolbox) It's a great meter! I would definitely recommend it.
Me
Kentucky
2 years ago
Was this review helpful to you?

The best

I was on the market for a new multimeter and this is just perfect
Gio
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cannot go wrong with a fieldpiece

This multimeter is great, lightweight, easy to use and goes anywhere. It's slim and has a magnet on the back to keep your hands free from holding the device.
Mvf
Murfreesboro, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does the product read MFD

Asked by Richard 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, SC260 can read Capacitance (MFD).

Was this review helpful to you?

Q: Does this come with Magnetic Hanger

Asked by Stacy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes this meter comes with a magnetic strap.

Was this review helpful to you?

Q: Is the case pictured included?

Asked by Q 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes the case (SKU: ANC4) is included with this meter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy