| Application: | HVAC |
|---|---|
| Operating Environment: | 32°F to 122°F at <75% RH |
| Ports: | 3 |
| Battery Life: | 350 hours (without vacuum, backlight and wireless) |
| Battery Type: | (6) Size AA Alkaline |
| Type: | Digital Manifold |
Fieldpiece Digital Refrigerant Manifolds come with a one-year warranty from the date of purchase.