Apply to be a TradeMaster!
Main product image of JL3 Job Link Charge and Air Kit
Magnifying glass
Hover image to zoom

JL3 Job Link Charge and Air Kit

SKU:
JL3KR4
Rating:
(11)
Q&A:
(1)
JL3 Job Link Charge and Air Kit
Magnifying glass
Hover image to zoom
$504.90 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece JL3KR4 Job Link System Probes Charge Kit
Four-probe wireless charge kit for fast superheat and subcooling checks.

What's in the Box
  • Two JL3PR pressure probes
  • Two JL3PC premium pipe clamp probes
  • Protective case and batteries

Key Benefits & Features
  • Rapid Rail clamps stabilize in seconds
  • 45° pressure fittings; auto-cal at power-on
  • Connects to Job Link app up to 1000 ft

Performance Specs & Compatibility
  • Pressure best accuracy: +/-1 psig; range 0-580 psig; overload 800 psig
  • Pipe size: 1/4" to 1-3/8"; typical +/-1°F
  • Wireless: ~150 hr battery life

Why the JL3KR4 Stands Out
  • Essential probe set for quick charge verification.

Related Products
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
You May Also Need

MegaFlow Basics 1/2" Hose Evacuation Kit w/ 1/4" Valve Core Tool
SKU: MGABAS
Appion

Product Reviews

4.55 out of 11 reviews
90% would recommend this product
4.55
out of 11 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Game changer!

Love the compact design with no hoses or cables. Much easier and quicker to connect than my digital manifold. I can also charge units without manifold by installing a Tee fitting at suction line valve. With blue tooth and the Job Link App, I can view readings on my phone while working on other projects. My only concern is the sub cool temp readings using the wireless devices are consistantly 3-4 deg lower than the readings on my manifold, and all temp gauges are calibrated. Since 90% of units I deal with have TXV's, I count on accurate subcool readings.
VS

Most Liked Negative Review

App is extremely buggy

The app will often log you out… often require restarting your phone to get the app to load and or find tools! When the app is working they are a great way for regular system check ups. Be warned that you should not rely on these in the field.
Showing 1-10 of 11 reviews

Great service

Like always , quality
A
Bridgeport ct
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Wish I would have bought this sooner. So great when checking pressure and don't have to carry a gauge. Easy to use and is spot on.
Glass heating and cooling
Lynchburg va
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use, minimal refrigerant loss

These are easy to use, pair easily with the app, provides superheat and subcool automatically, and doesn't have a big manifold that loses refrigerant every time you connect.
Daniel
Saint Louis, MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Game changer!

Love the compact design with no hoses or cables. Much easier and quicker to connect than my digital manifold. I can also charge units without manifold by installing a Tee fitting at suction line valve. With blue tooth and the Job Link App, I can view readings on my phone while working on other projects. My only concern is the sub cool temp readings using the wireless devices are consistantly 3-4 deg lower than the readings on my manifold, and all temp gauges are calibrated. Since 90% of units I deal with have TXV's, I count on accurate subcool readings.
Joe
Broussard, LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

App is extremely buggy

The app will often log you out… often require restarting your phone to get the app to load and or find tools! When the app is working they are a great way for regular system check ups. Be warned that you should not rely on these in the field.
Tech VT
Vermont
2 years ago
Was this review helpful to you?

AWESOME PRODUCT

It's a must have for trouble shooting in more than one location at the same time
Mw
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase again.

I consider this a must have for the service technician.
J Heisenberg
New Bremen Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase these items again.

I use the probes about every day doing ac checks this time of year !
Steve
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good

Very good
Ariel
Homestead Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like geuges

I recommend used
Javvi
Nyc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What refrigerants can they read

Asked by Ron 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Ron! Here is a list of refrigerants that are currently on the app for the JL3KR4: R11, R12, R13, R22, R23, R32, R113, R114, R115, R116, R123, R124, R125, R134A, R234FA, R236FA, R245FA, R290, R401A, R401B, R402A, R402B, R403B, R404A, R406A, R407A,R407C, R407F, R407H, R408A, R409A, R410A, R413A, R414A, R414B, R416A, R417A, R417C, R420A, R421A, R421B, R422A, R422B, R422C, R422D, R424A, R427A, R428A, R434A, R438A, R448A, R449A, R450A, R452A, R452B, R453A, R454A, R454B, R454C, R458A, R500, R501, R502, R503, R507A, R508B, R513A, R600, R600A, R601, R601A, R744, R1233ZD, R1234YF, R1234ZE.

Was this review helpful to you?