Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Length (Feet)
–
2' Filter (1)
2' (1)
3' Filter (1)
3' (1)
5' Filter (1)
5' (1)
6' Filter (1)
6' (1)
4' Filter (1)
4' (1)
Review Score
–
5 Filter (5)
(5)
Price Range
–
$30 to $35 Filter (1)
$30 to $35 (1)
$40 to $45 Filter (1)
$40 to $45 (1)
$45 to $50 Filter (3)
$45 to $50 (3)
Home
Heating Supplies & Parts
Baseboard Heaters
SlantFin Baseboard Heaters
SlantFin Fine/Line 30A Baseboard Heaters
Fine/Line 30D Baseboard Covers
Fine/Line 30D Baseboard Covers
Need a little help?
View our Resources
5 items
FILTER
Grid
List
Sort: Default
101403020 Compare Checkbox
Compare
2 ft. 30D Fine/Line Baseboard (Cover Only)
SKU:
101403020
Slant/Fin
SKU:
101403020
Brand:
Slant/Fin
(95)
–
+
$33.95
each
ADD TO CART
Add to List
In Stock
Get 16 by
Tue, Nov 17
Total Available: 26
In Stock
Get 16 by
Tue, Nov 17
Total Available: 26
Add to List
101403030 Compare Checkbox
Compare
3 ft. 30D Fine/Line Baseboard (Cover Only)
SKU:
101403030
Slant/Fin
SKU:
101403030
Brand:
Slant/Fin
(95)
–
+
$47.33
each
ADD TO CART
Add to List
In Stock
Get 20 by
Tue, Nov 17
Total Available: 61
In Stock
Get 20 by
Tue, Nov 17
Total Available: 61
Add to List
101403040 Compare Checkbox
Compare
4 ft. 30D Fine/Line Baseboard (Cover Only)
SKU:
101403040
Slant/Fin
SKU:
101403040
Brand:
Slant/Fin
(95)
–
+
$47.87
each
ADD TO CART
Add to List
In Stock
Get 63 by
Tue, Nov 17
Total Available: 83
In Stock
Get 63 by
Tue, Nov 17
Total Available: 83
Add to List
101403050 Compare Checkbox
Compare
5 ft. 30D Fine/Line Baseboard (Cover Only)
SKU:
101403050
Slant/Fin
SKU:
101403050
Brand:
Slant/Fin
(95)
–
+
$43.19
each
ADD TO CART
Add to List
In Stock
Get 64 by
Tue, Nov 17
Total Available: 130
In Stock
Get 64 by
Tue, Nov 17
Total Available: 130
Add to List
101403060 Compare Checkbox
Compare
6 ft. 30D Fine/Line Baseboard (Cover Only)
SKU:
101403060
Slant/Fin
SKU:
101403060
Brand:
Slant/Fin
(95)
–
+
$48.38
each
ADD TO CART
Add to List
In Stock
Get 60 by
Tue, Nov 17
Total Available: 263
In Stock
Get 60 by
Tue, Nov 17
Total Available: 263
Add to List
Resources
FAQs, Manuals & Videos
Videos
Other Resources
Videos
Slant/Fin Baseboard Styles
Installing Slantfin Baseboards
Other Resources
Install Instructions
Submittal Sheet
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video