Apply to be a TradeMaster!
Main product image of NEMA 4 Remote Mounting BurnerLogix Display Kit with 8 Ft. Cable
Magnifying glass
Hover image to zoom

NEMA 4 Remote Mounting BurnerLogix Display Kit with 8 Ft. Cable

Brand:
Fireye
SKU:
129-178-8
Rating:
(0)
Q&A:
(0)
NEMA 4 Remote Mounting BurnerLogix Display Kit with 8 Ft. Cable
Magnifying glass
Hover image to zoom
$99.40 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Remote

Description

–
The Fireye BurnerLogix System is a microprocessor based burner management control system designed to provide the proper burner sequencing, ignition and flame monitoring protection on automatically ignited oil, gas and combination fuel burners. In conjunction with limit and operating controls, it programs the burner/blower motor, ignition and fuel valves to provide for proper and safe burner operation. Through smart LED's, the control provides current operating status and lockout information in the even of a safety shutdown. Optional VFD and LCD displays are available that may be either plugged in or mounted remotely to give full language descriptors of current status and diagnostic lockout information.

A complete BurnerLogix system includes the YB110 (YB230) chassis equipped with the type of flame amplifier required for the application, appropriate flame detector, plug-in programmer module, wiring base and optional alpha-numeric display. Interchangeable programmer modules allow for complete versatility in selection of function, timing and flame failure response times. The optional alpha-numeric display is made up of 2 lines by 16 characters per line and is available in either vacuum fluorescent or liquid crystal formats. Both displays contain a fully functional keypad allowing the user to easily scroll through the various menus to view the current operating status, review programmer configuration, and lockout history. An advantage of the BurnerLogix control family is the ability to set many of the operating parameters associated with proper and reliable burner operation allowing inventory of various programmer types to be kept to a minimum.

Interchangeable YP programmer modules allow for complete versatility in selection of control function, timing and flame scanning means. Functions such as pre-purge time, recycling or non-recycling interlocks, high fire proving interlock and trial for ignition timing of the pilot and main flame are determined by the programmer module. The BurnerLogix system can be used with ultra-violet, auto-check infrared, flame rod, self-check ultra-violet flame scanners or direct coupled integrated scanners by choosing the proper chassis/flame amplifier module.

Wiring bases for the BurnerLogix control are available pre-wired with 4 foot lead wires color coded and marked for easy installation or with an integral terminal block capable of accepting up to 2 x 14 AWG wires. The wiring base terminal block is available with knockouts for conduit or open ended for cabinet mounting. The pigtail wiring base is 4" x 5" and the terminal block wiring base is 4" x 7".

Functions:
  • A consistent flame signal read-out via display module or 4-20 mA output.
  • Read-out of main fuel operational hours and complete cycles via display module.
  • Modbus communications via RS485 multi-drop link.
  • Proof of fuel valve closure during off cycle.
  • Burn-in time of program parameters occurs after 8 hours of main valve on time.
  • A run/check switch which allows the operator to stop the program sequence in any of four different positions (Purge, PTFI, MTFI or Auto).
  • Remote Display mounting with NEMA 4 protection.
  • Remote Reset.
  • Revert to pilot can increase burner turn down.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Display Module

Enclosure Type:

NEMA 4

Mount:

Remote

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy