Apply to be a TradeMaster!
Main product image of High Sensitivity Flame Guard Control (120V)
Magnifying glass
Hover image to zoom
High Sensitivity Flame Guard Control (120V)
Magnifying glass
Hover image to zoom
$11,088.00 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Note: Image displayed does not represent actual product.

The FIREYE® Type 25SU5 Model 5011/5012/5013 Control, combined with Type 45UV5, 45RM1, 45RM2, 45RM4, 45FS1, or 45UVFS1 remote Flame Scanners, comprises a repetitive self-checking flame safeguard system that confirms flame presence and absence to provide reliable ignition and flame failure protection.

Dimensional drawings of the control, wiring base and scanners are shown in Figure 10. For detailed information on Type 45RM1 and Type 45RM2 Scanners, see Bulletin CU-26; for Type 45UV5 Scanners, see Bulletin CU-22; for Type 45RM4, see Bulletin CU-31; for type 45FS1, 45UVFS1 see Bulletin CU-32.

Applications:

The Fireye 25SU5 Control enables construction of integrated safety interlock systems for single and multiple burner fired apparatus including power, industrial process, and electric utility furnaces and boilers that fire gas, oil, pulverized coal or a combination of fuels on a continuous basis. The 25SU5 Control may also be employed in the safety control circuits of supervised manual and semi-automatic burner management systems as the primary safety control. This flame safeguard system monitors flame to supervise burner and pilot performance throughout the entire burner load range. During normal burner start-up and operation, the 25SU5 Control confirms flame presence and activates a sequence of auxiliary devices to indicate flame status and permit the delivery and ignition of fuel for continuous firing. Conversely, in the event of ignition failure during light-off or loss of flame while in operation, the control, in conjunction with external logic, initiates a burner shutdown procedure. Protective devices are automatically tripped to:
  • Confirm flame failure through visual indication and alarm.
  • Cut off ignition energy.
  • De-energize the fuel safety shutoff valves

Specs

–
Type:

Control

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy