The Day Savers – A National Tradesmen Day Contest
Main product image of 1" BSP Self-Check Ultra-Violet Flame Scanner (120V)
Magnifying glass
Hover image to zoom

1" BSP Self-Check Ultra-Violet Flame Scanner (120V)

Brand:
Fireye
SKU:
45UV5-1007
Rating:
(0)
Q&A:
(0)
1" BSP Self-Check Ultra-Violet Flame Scanner (120V)
Magnifying glass
Hover image to zoom
$2,306.00 each
In Stock
In Stock
Get 4 Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Voltage
120v

Description

Fireye type 45UV5 scanners are self-checking, flame sensing devices. When powered by a compatible, self-checking Fireye control, the scanners detect the presence or absence of flames which emit ultraviolet radiation (UV). Typical fossil fuels which emit UV include natural gas, propane, methane, butane, kerosene, light petroleum distillates and diesel fuels. For burners firing steam-atomized oil or pulverized coal, Fireye recommends the use of infrared (IR) scanners.

When used with a Fireye amplifier, the 45UV5 scanner provides flame failure protectino on single and multi-birner industrial applications such as electric utility boilers, power boilers and large furnaces or incinerators. The 45UV5 scanner monitors the flame(s) of only one burner. The pilot and main flames may be monitored individually (2 scanners) or in combination (1 scanner). When properly sighted, the scanner should discriminate between the burner being monitored and all other burners and any background flames.

  • Nominal Shutter - Total Cycle Period: .4 sec. closed / 3.6 sec. open Note: Image may not be actual representation of item.

Specs

Product Type:

Flame Scanner

Type:

Ultra-Violet

Max Temp (F):

200°F

Min Temp (F):

-40°F

Voltage:

120v

Features:

Self-Check

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy