Apply to be a TradeMaster!
Main product image of 1" NPT Self-Check Ultra-Violet Flame Scanner with 8 Ft. Leads (120V)
Magnifying glass
Hover image to zoom

1" NPT Self-Check Ultra-Violet Flame Scanner with 8 Ft. Leads (120V)

Brand:
Fireye
SKU:
45UV5-1009
Rating:
(0)
Q&A:
(0)
1" NPT Self-Check Ultra-Violet Flame Scanner with 8 Ft. Leads (120V)
Magnifying glass
Hover image to zoom
$2,306.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
1" NPT Self-Check Ultra-Violet Flame Scanner with 8 Ft. Leads (120V)

Fireye type 45UV5 scanners are self-checking, flame sensing devices. When powered by a compatible, self-checking Fireye control, the scanners detect the presence or absence of flames which emit ultraviolet radiation (UV). Typical fossil fuels which emit UV include natural gas, propane, methane, butane, kerosene, light petroleum distillates and diesel fuels. For burners firing steam-atomized oil or pulverized coal, Fireye recommends the use of infrared (IR) scanners.

When used with a Fireye amplifier, the 45UV5 scanner provides flame failure protectino on single and multi-birner industrial applications such as electric utility boilers, power boilers and large furnaces or incinerators. The 45UV5 scanner monitors the flame(s) of only one burner. The pilot and main flames may be monitored individually (2 scanners) or in combination (1 scanner). When properly sighted, the scanner should discriminate between the burner being monitored and all other burners and any background flames.

Specs

–
Product Type:

Flame Scanner

Type:

Ultra-Violet

Lead Wire Length:

8 Ft.

Voltage:

120v

Features:

Self-Check

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy