Apply to be a TradeMaster!
Main product image of 1" NPT Mounted Self-Check Ultra-Violet Flame Scanner with 20 Ft. Leads
Magnifying glass
Hover image to zoom

1" NPT Mounted Self-Check Ultra-Violet Flame Scanner with 20 Ft. Leads

Brand:
Fireye
SKU:
55UV5-1009
Rating:
(0)
Q&A:
(0)
1" NPT Mounted Self-Check Ultra-Violet Flame Scanner with 20 Ft. Leads
Magnifying glass
Hover image to zoom
$3,142.00 each
In Stock
In Stock
Get 19 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
1" NPT

Description

–
1" NPT Mounted Self-Check Ultra-Violet Flame Scanner with 20 Ft. Leads

Self-checking ultraviolet scanner is for continuously fired applications where recycling is infrequent or absent. Similar in function to the 45UV5 but suitable for use in Class I, Div. 2, Groups A, B, C, D and Class II, Div. 2, Groups F and G hazardous areas. Rated NEMA 4X, IP66. Replaceable UV tube (4-314-1), and shutter mechanism (61-7075-1). Mounting 1" NPT or BSP pipe thread with 20 ft (6M) of five conductor cable.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Flame Scanner

Type:

Ultra-Violet

Lead Wire Length:

20 Ft.

Features:

Self-Check

Mount:

1" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy