Apply to be a TradeMaster!
Main product image of 4 Sec. FFRT Integrated Flame Scanner with 1" NPT Mounting Flange
Magnifying glass
Hover image to zoom

4 Sec. FFRT Integrated Flame Scanner with 1" NPT Mounting Flange

Brand:
Fireye
SKU:
65UV5-1004QD
Rating:
(0)
Q&A:
(0)
4 Sec. FFRT Integrated Flame Scanner with 1" NPT Mounting Flange
Magnifying glass
Hover image to zoom
$2,454.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Mount
Flange

Description

–
The 65UV5 flame scanner is a micro-processor based flame scanner that incorporates an internal single pole, single throw (normally open) flame relay with a fixed on/off threshold to provide flame on/flame off indication, eliminating the need of an external flame amplifier. The scanner utilizes an ultra-violet tube type sensor, and electromechanical self-checking shutter mechanism. The housing has a NEMA 4x / IP66 rating and is suitable for use in Class I Division II, Group A, B, C, & D "hazardous environments". Models are available with a 4 second or a 1 second flame failure response time (FFRT).

The Fireye 65UV5 flame scanner is powered by a 24 vdc. A two color internal LED indicates flame status (off/on) and alarm condition. This can be viewed through a viewing lens on the rear of the housing. The scanner provides an analog 4-20 mA output for remote indication of flame signal strength.

Fireye 65UV5 self-checking scanners are used to detect ultraviolet emissions from fossil fuel flames such as natural gas, coke oven gas, propane, methane, butane, kerosene, light petroleum distillates and diesel fuels.

Specs

–
Product Type:

Flame Scanner

Response Time:

4 Seconds

Connection Size:

1"

Connection Type:

Threaded

Mount:

Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy