Apply to be a TradeMaster!
Main product image of 12" Flame Rod with 1/2" NPT Mount
Magnifying glass
Hover image to zoom

12" Flame Rod with 1/2" NPT Mount

Brand:
Fireye
SKU:
69ND1-1000K4
Rating:
(0)
Q&A:
(0)
12" Flame Rod with 1/2" NPT Mount
Magnifying glass
Hover image to zoom
$172.00 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
1/2" NPT
Product Highlight: Length (Inches)
12" Length

Description

–
12" Flame Rod with 1/2" NPT Mount

The MB-series modules provide visual indication and electrical output that signal the user regarding flame presence in a combustion chamber. The module uses Fireye optical ultra-violet scanners and/or flame rod to sense flame presence independently or as components in a burner management system.

Specs

–
Product Type:

Flame Scanner

Type:

Flame Rod

Mount:

1/2" NPT

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy