Apply to be a TradeMaster!
Main product image of Phoenix Series II, FFRT Integrated Flame Scanner with 1" NPT Mounting Flange
Magnifying glass
Hover image to zoom

Phoenix Series II, FFRT Integrated Flame Scanner with 1" NPT Mounting Flange

Brand:
Fireye
SKU:
85IRF1A-1QD
Rating:
(0)
Q&A:
(0)
Phoenix Series II, FFRT Integrated Flame Scanner with 1" NPT Mounting Flange
Magnifying glass
Hover image to zoom
$2,836.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Mount
Flange

Description

–
The Fireye Phoenix Series 2 type 85UVF/IRF flame scanners are microprocessor based devices utilizing a solid state flame detection sensor. The Phoenix flame scanners incorporate an internal flame relay with automatically set ON/OFF thresholds, thereby eliminating the need for a remote flame amplifier or flame switch. Phoenix scanners detect the amplitude of the modulations (the flame “flicker”) that occur within the targeted flame, over a wide frequency. During the scanner setup procedure, the amplitudes of the target flame are automatically stored by the flame scanner, together with optimum ON/OFF criteria. The appropriate sensor gain is automatically selected. Phoenix scanners incorporate full self-diagnostics and electronic selfchecking.

Specs

–
Product Type:

Flame Scanner

Connection Size:

1"

Connection Type:

Threaded

Mount:

Flange

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy