Apply to be a TradeMaster!
Main product image of Pressure Transducer, 4-20 mA with Screw Terminal Connections (0 to 200 PSI)
Magnifying glass
Hover image to zoom

Pressure Transducer, 4-20 mA with Screw Terminal Connections (0 to 200 PSI)

Brand:
Fireye
SKU:
BLPS-200
Rating:
(0)
Q&A:
(0)
Pressure Transducer, 4-20 mA with Screw Terminal Connections (0 to 200 PSI)
Magnifying glass
Hover image to zoom
$654.00 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Pressure Transducer, 4-20 mA with Screw Terminal Connections (0 to 200 PSI)

The BLPS, TS350 and TS752 Series of pressure and temperature sensors are designed for use with the PPC4000 Fuel Air Ratio Controller and BurnerLogix Burner Management System with Integrated Boiler Control.

The pressure and temperature sensors provide a 4-20 mA control signal over their respective stated ranges to the PPC4000 BurnerLogix Control systems. No setting or calibration is required for either type of sensor.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Transducer

Type:

Pressure

Output:

4-20 mA

Pressure Range:

0 to 200 psi