Apply to be a TradeMaster!
Main product image of E120 Flame-Monitor Control w/ Chassis, Cover & Mounting Screw (220v)
Magnifying glass
Hover image to zoom

E120 Flame-Monitor Control w/ Chassis, Cover & Mounting Screw (220v)

Brand:
Fireye
SKU:
E120
Rating:
(0)
Q&A:
(0)
E120 Flame-Monitor Control w/ Chassis, Cover & Mounting Screw (220v)
Magnifying glass
Hover image to zoom
$1,934.48 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220v

Description

–
The Flame-Monitor Series provides the proper burner sequencing, ignition and flame monitoring protection on automatically ignited oil, gas and combination fuel burners. On a safety shutdown, the display module will advise the operator that the control is in "Lockout" and indicate the cause as well as the position in the operating sequence that it occurred.

Interchangeable programmer and flame amplifier modules allow complete versatility in selecting control function. The Flame-Monitor control uses the same wiring base as the Fireye D-Series and C-Series Controls and is directly interchangeable with most models without rewiring.

The Flame-Monitor control can be used with ultraviolet, AUTOCHECK infrared, photocell, flame rod or self-check ultraviolet flame scanners by choosing the proper amplifier module. Special features include: remote reset, remote display, expanded annunciation of safety lockouts, programmability of safety interlock messages, and remote data communications capability. A 220 volt version of the E110 control is also available without any agency approvals. (P/N E120).

Specs

–
Product Type:

Flame Monitor Control

Voltage:

220v

Application:

Heating

Temperature Rating:

-40° to 140°F

Features:

Remote Reset

Remote Display

Remote Data Communications

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy