Apply to be a TradeMaster!
Main product image of 1-1/4" ED510 Display Cable with RJ45 Connector
Magnifying glass
Hover image to zoom
1-1/4" ED510 Display Cable with RJ45 Connector
Magnifying glass
Hover image to zoom
$69.44 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1-1/4" Length

Description

–
1-1/4" ED510 Display Cable with RJ45 Connector

The ED510 Display Module is designed to operate with the Flame-Monitor Burner Management Control System using the EP and EPD style programmer modules. The ED510 display is optional for EPD programmers, but is required for the EP style programmers.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Display Cable

Length (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy