Apply to be a TradeMaster!
Main product image of 10 & 30 Sec. TFI Non-Recycle, 30 Sec. Purge EP Programmer Module
Magnifying glass
Hover image to zoom

10 & 30 Sec. TFI Non-Recycle, 30 Sec. Purge EP Programmer Module

Brand:
Fireye
SKU:
EP161
Rating:
(0)
Q&A:
(0)
10 & 30 Sec. TFI Non-Recycle, 30 Sec. Purge EP Programmer Module
Magnifying glass
Hover image to zoom
$2,699.53 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
10 & 30 Sec. TFI Non-Recycle, 30 Sec. Purge EP Programmer Module

The Fireye EP Programmer modules are used with the E100 and E110 Flame-Monitor controls. They provide start-up programming, safe-start-check, and flame monitoring supervision. They prove high-fire purge interlock (EP100 series only), low-fire start position and fuel valve end-switch safety checks. A running interlock circuit monitors the limit switches, air flow switches and fuel pressure switches.

The EP programmers de-energize all fuel valve circuits with 4 seconds (max.) following a flame failure (2 seconds for the EP165, EP166, EP265), or at the end of the pilot-trial-for ignition period if no flame is detected. A modulator motor circuit is provided (EP100 and EP200 series only). The programmers have a Check-Run switch to stop the control sequence to aid in the set-up and check out of the burner and its associated interlocks. The programmers store the burner cycles, hours and lockout history.

The EP programmers offer the following selectable unctinos: purge timing, prove the Running Interlock circuit is open at the start of the cycle, recycle or non-recycle operation (EP300 series only), intermittent or interrupted operation of terminal 6 (EP300 series only). The programmers include an RJ45 connector for the ED510 display module, and two RJ12 connectors for Modbus Communications.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Module

Inter-Purge Time:

30 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy