Apply to be a TradeMaster!
Main product image of 10 & 15 Sec. TFI Recycle, 30 Sec. Purge EP Programmer Module with Pilot Stabilization
Magnifying glass
Hover image to zoom

10 & 15 Sec. TFI Recycle, 30 Sec. Purge EP Programmer Module with Pilot Stabilization

Brand:
Fireye
SKU:
EP265
Rating:
(0)
Q&A:
(0)
10 & 15 Sec. TFI Recycle, 30 Sec. Purge EP Programmer Module with Pilot Stabilization
Magnifying glass
Hover image to zoom
We no longer carry EP265
Unavailable since July 1, 2026

Description

–
10 & 15 Sec. TFI Recycle, 30 Sec. Purge EP Programmer Module with Pilot Stabilization

The Fireye EP Programmer modules are used with the E100 and E110 Flame-Monitor controls. They provide start-up programming, safe-start-check, and flame monitoring supervision. They prove high-fire purge interlock (EP100 series only), low-fire start position and fuel valve end-switch safety checks. A running interlock circuit monitors the limit switches, air flow switches and fuel pressure switches.

The EP programmers de-energize all fuel valve circuits with 4 seconds (max.) following a flame failure (2 seconds for the EP165, EP166, EP265), or at the end of the pilot-trial-for ignition period if no flame is detected. A modulator motor circuit is provided (EP100 and EP200 series only). The programmers have a Check-Run switch to stop the control sequence to aid in the set-up and check out of the burner and its associated interlocks. The programmers store the burner cycles, hours and lockout history.

The EP programmers offer the following selectable unctinos: purge timing, prove the Running Interlock circuit is open at the start of the cycle, recycle or non-recycle operation (EP300 series only), intermittent or interrupted operation of terminal 6 (EP300 series only). The programmers include an RJ45 connector for the ED510 display module, and two RJ12 connectors for Modbus Communications.

Specs

–
Product Type:

Module

Inter-Purge Time:

30 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm