Apply to be a TradeMaster!
Main product image of 20 Nm, 90° in 30 Sec. Servo-Motor with Connectors (24V)
Magnifying glass
Hover image to zoom
20 Nm, 90° in 30 Sec. Servo-Motor with Connectors (24V)
Magnifying glass
Hover image to zoom
$1,464.00 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
15 lbf Torque

Description

–
20 Nm, 90° in 30 Sec. Servo-Motor with Connectors (24V)

The BLPS, TS350 and TS752 Series of pressure and temperature sensors are designed for use with the PPC4000 Fuel Air Ratio Controller and BurnerLogix Burner Management System with Integrated Boiler Control.

The pressure and temperature sensors provide a 4-20 mA control signal over their respective stated ranges to the PPC4000 BurnerLogix Control systems. No setting or calibration is required for either type of sensor.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Motor

Torque:

15 lbf

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy