Apply to be a TradeMaster!
Main product image of Nexus 15 lb-ft Torque Servo Motor with 1/2" NPT Fittings (24V)
Magnifying glass
Hover image to zoom

Nexus 15 lb-ft Torque Servo Motor with 1/2" NPT Fittings (24V)

Brand:
Fireye
SKU:
FX20
Rating:
(0)
Q&A:
(0)
Nexus 15 lb-ft Torque Servo Motor with 1/2" NPT Fittings (24V)
Magnifying glass
Hover image to zoom
$1,370.00 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
15 lb-in Torque
Product Highlight: Rotation
100°

Specs

–
Product Type:

Motor

Type:

Servo

Supply Voltage:

24 VDC +/- 10%

Torque:

15 lb-in

Power Consumption:

15 VA

Operating Temp Range:

32°-140°F

Enclosure Type:

NEMA 4

Rotation:

100°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy