Apply to be a TradeMaster!
Main product image of M4RT1 Flame Safeguard Control
Magnifying glass
Hover image to zoom

M4RT1 Flame Safeguard Control

Brand:
Fireye
SKU:
M4RT1
Rating:
(0)
Q&A:
(0)
M4RT1 Flame Safeguard Control
Magnifying glass
Hover image to zoom
$970.00 each
In Stock
In Stock
Get 5 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The Fireye® M4RT1 Flame Safeguard Control is a compact burner management system. It is designed to provide automatic ignition and continuous flame monitoring for commercial sizes of heating and process burners that use gaseous fuels.

Flame monitoring is accomplished by a Flame Rod detector, the built in amplifier and programmer. Control functions and timing are factory set with onboard jumpers. Functions such as recycle/nonrecycle, purge timing, and pilot trial for ignition (P.T.F.I.) time are determined by the jumpers. Flame Failure Response Time (F.F.R.T.) is fixed at three seconds. LED indicator lights indicate the operating status of the control.

Specs

–
Product Type:

Flame Monitor Control

Voltage:

120v

Temperature Rating:

-40° to 140°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy