Shop Resideo Sale
Main product image of 50/60 Hz MB-Series Single Channel Module (220V)
Magnifying glass
Hover image to zoom

50/60 Hz MB-Series Single Channel Module (220V)

Brand:
Fireye
SKU:
MBPF-200S
Rating:
(0)
Q&A:
(0)
50/60 Hz MB-Series Single Channel Module (220V)
Magnifying glass
Hover image to zoom
$761.88 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220v

Description

–
50/60 Hz MB-Series Single Channel Module (220V)

The MB-series modules provide visual indication and electrical output that signal the user regarding flame presence in a combustion chamber. The module uses Fireye optical ultra-violet scanners and/or flame rod to sense flame presence independently or as components in a burner management system.

Features:
  • FM approved
  • Self-contained: 220 VAC, 50/60
  • UV detection or flame rod or both
  • Flame ON LED
  • User controlled Flame Fail LED
  • Analog output test points permits direct reading of flame signal
  • Uses standard 11-pin relay base
  • Panel surface or DIN-rail mounting
  • Remote testing of contacts available

Specs

–
Product Type:

Control Module

Hertz:

50/60

Voltage:

220v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy