Shop Resideo Sale
Main product image of 5 Sec. PTFI Non-Recycle, 30 Sec. Purge MircoM Programmer Module
Magnifying glass
Hover image to zoom

5 Sec. PTFI Non-Recycle, 30 Sec. Purge MircoM Programmer Module

Brand:
Fireye
SKU:
MEP141
Rating:
(0)
Q&A:
(0)
5 Sec. PTFI Non-Recycle, 30 Sec. Purge MircoM Programmer Module
Magnifying glass
Hover image to zoom
$230.00 each
In Stock
In Stock
Get 71 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
MEP141: Non-recycle on flame fail, 30 second purge, 5 second fixed PTFI, 8 second pilot stabilization period, intermittent pilot, 15 second post purge, prove air open at start.

The Fireye MEP141 Programmer Modules are used with the Fireye Modular MicroM control. The operational characteristics of the control are determined by the selection of the programmer module (e.g. re-light, 2-stage capability, pilot cutoff, etc.). The programmer module incorporates a plug-in design for easy installation.

The advantages of the Micro M are zero dependence on discrete components previously used for timing functions. The MicroM, through the use of micro-controller technology, incorporates smart diagnostic LED’s, smart reset function for multi-burner applications, optional alpha-numeric display output (ED510) and serial communications via a Modbus-RTU.

Flame Failure Response Time (FFRT) is determined by the selection of the amplifier module. Test jacks are also provided on the flame amplifier module to permit flame signal measurement during operation. For proper and safe application of this product, you must refer to Fireye bulletin MC-5000 for a detailed description of the various programmer modules, including installation instructions, amplifier selection, operating sequences for each programmer module, etc.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Module

Type:

Programmer

Inter-Purge Time:

30 Seconds

Features:

Pilot Stabilization

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy