Apply to be a TradeMaster!
Main product image of 8 Sec. Pilot Stabilzation Non-Recycle/Recycle, Selectable Purge Timing MircoM Programmer Module
Magnifying glass
Hover image to zoom

8 Sec. Pilot Stabilzation Non-Recycle/Recycle, Selectable Purge Timing MircoM Programmer Module

Brand:
Fireye
SKU:
MEP230H
Rating:
(1)
Q&A:
(0)
8 Sec. Pilot Stabilzation Non-Recycle/Recycle, Selectable Purge Timing MircoM Programmer Module
Magnifying glass
Hover image to zoom
$780.53 each
In Stock
In Stock
Get 2 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
MEP230H: Selectable purge timing (7, 30, 60, 90 seconds) PTFI timing, recycle/non-recycle, post purge, prove air open at start and 8 second pilot stabilzation.

The Fireye MEP230, MEP230H, MEP235, MEP236, MEP237, MEP238 and MEP290 Programmer Modules are used with the Fireye Modular MicroM control. The operational characteristics of the control are determined by the selection of the programmer module. The programmer module incorporates a plug-in design for easy installation.

These programmer modules are equipped with a series of dipswitches to select Purge Timing, Pilot Trial for Ignition (PTFI) Timing, Air Flow Proven, Open at Start, and Recycle or Non-Recycle operation. LED indicator lights are on all programmer modules, indicating the operating status of the control as well as providing diagnostic codes during lockout.

Flame Failure Response Time (FFRT) is determined by the selection of the amplifier module. Test jacks are also provided on the flame amplifier module to permit flame signal measurement during operation. For proper and safe application of this product, you must refer to Fireye bulletin MC-5000 for a detailed description of the various programmer modules, including installation instructions, amplifier selection, operating sequences for each programmer module

Specs

–
Product Type:

Module

Type:

Programmer

Inter-Purge Time:

Selectable

Features:

Pilot Stabilization

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

yes
yes
yes
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy