Apply to be a TradeMaster!
Main product image of 5 to 10 Sec. PTFI Non-Recycle/Recycle MircoM Programmer Module with Selectable Dip Switch Purge
Magnifying glass
Hover image to zoom

5 to 10 Sec. PTFI Non-Recycle/Recycle MircoM Programmer Module with Selectable Dip Switch Purge

Brand:
Fireye
SKU:
MEP536
Rating:
(0)
Q&A:
(0)
5 to 10 Sec. PTFI Non-Recycle/Recycle MircoM Programmer Module with Selectable Dip Switch Purge
Magnifying glass
Hover image to zoom
$698.00 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
MEP536: Provides dip switches to select purge time (7, 30, 60, 90 seconds), 5/10 second PTFI, Air Flow Proven Open at Start, Post Purge, Recycle or Non-recycle. 10 second main trial for ignition. Run/check switch included. Will not lockout on air flow open during purge period.

The Fireye MEP560, MEP561, MEP562, MEP564, MEP536 and MEP537 Programmer Modules are used with the Fireye Modular MicroM control. The operational characteristics of the control are determined by the selection of the programmer module (e.g. re-light, 2-stage capability, pilot cutoff, etc.). The programmer module incorporates a plug-in design for easy installation.

These programmer modules are equipped with a series of dipswitches to select Purge Timing, Pilot Trial for Ignition (PTFI) Timing, Air Flow Proven Open at Start, Post Purge and Recycle or Non-Recycle operation. LED indicator lights are on all programmer modules, indicating the operating status of the control as well as providing diagnostic codes during lockout. A check/run switch is provided to assist in testing size and stabilization of the pilot.

Flame Failure Response Time (FFRT) is determined by the selection of the amplifier module. Test jacks are also provided on the flame amplifier module to permit flame signal measurement during operation. For proper and safe application of this product, you must refer to Fireye bulletin MC-5000 for a detailed description of the various programmer modules, including installation instructions, amplifier selection, operating sequences for each programmer module.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Module

Type:

Programmer

Inter-Purge Time:

Selectable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy