Apply to be a TradeMaster!
Main product image of 1/2" Threaded Steam Pressure Sensor (362.5 PSI)
Magnifying glass
Hover image to zoom

1/2" Threaded Steam Pressure Sensor (362.5 PSI)

Brand:
Fireye
SKU:
NX1030-1
Rating:
(0)
Q&A:
(0)
1/2" Threaded Steam Pressure Sensor (362.5 PSI)
Magnifying glass
Hover image to zoom
$1,524.00 each
In Stock
In Stock
Get 3 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
362.5 MAX PSI

Description

–
1/2" NPT Steam Pressure Sensor (362.5 PSI)

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Pressure Sensor

Type:

Steam

Connection Size:

1/2"

Connection Type:

Threaded

Max Pressure (PSI):

362.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy