Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Ignitors & Burners
Oil Burner Controls
Fireye Oil Burner Controls
Fireye Accessories
40 Nm, 4-Wire CANbus Servo-Motor, 50/60 Hz (24V)
Brand:
Fireye
SKU:
NXC40
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry NXC40
Unavailable since May 27, 2026
MANUALS (1)
Brochure
Brochure
Product Highlights
–
24V
Description
–
40 Nm, 4-Wire CANbus Servo-Motor, 50/60 Hz (24V)
Note:
Image may not be actual representation of item.
Specs
–
Product Type:
Motor
Wiring:
4-Wire
Hertz:
50/60
Voltage:
24V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video