Apply to be a TradeMaster!
Main product image of Backlit LCD User Interface for PPC4000 Controller
Magnifying glass
Hover image to zoom
Backlit LCD User Interface for PPC4000 Controller
Magnifying glass
Hover image to zoom
NXD410 has been discontinued
Discontinued December 22, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
PPC4000

Description

–
The NXD410 User Interface provides the means to setup, monitor, and display all information from the PPC4000 Control and connected accessories. The NXD410 provides a four-line backlit LCD display screen and a multi-function tactile feel keypad. The NXD410 is panel mounted and connects directly to the PPC4000 using Fireye cable 59-562-2.

Specs

–
Product Type:

User Interface Module

Display:

LCD

Used With:

PPC4000

Operating Temp Range:

32°-140°F

Power Consumption:

50 VA

Enclosure Type:

NEMA 4X (Indoor Only)

Features:

Backlit Display

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need