Apply to be a TradeMaster!
Main product image of 6 Ft. Non-Self Check Ultra-Violet Miniature Flame Scanner with 1/2" NPT Mounting Collar
Magnifying glass
Hover image to zoom

6 Ft. Non-Self Check Ultra-Violet Miniature Flame Scanner with 1/2" NPT Mounting Collar

Brand:
Fireye
SKU:
UV8A
Rating:
(0)
Q&A:
(0)
6 Ft. Non-Self Check Ultra-Violet Miniature Flame Scanner with 1/2" NPT Mounting Collar
Magnifying glass
Hover image to zoom
$336.00 each
In Stock
In Stock
Get 12 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Mount
1/2" NPT, Collar Mounted

Description

–
6 Ft. Non-Self Check Ultra-Violet Miniature Flame Scanner with 1/2" NPT Mounting Collarr

The UV8A Scanner is a 90° right angle ultraviolet flame scanner used in conjunction with the M-Series, M-Series II, MicroM, FlameWorx, MB-2 and D series controls as well as the Fireye Flame-Monitor, Burner Logix and the Nexus System. It is available only with 72 inch (1830mm) unshielded lead wires.

The UV tube is made of quartz and is filled with a gas that ionizes when struck by UV radiation from the flame. In the absence of UV radiation, the gas acts as an insulator between two electrodes which are mounted inside the tube. These electrodes are energized continuously by a high voltage. During combustion, UV radiation ionizes the gas, causing current pulses to flow between the electrodes. These current pulses result in a flame signal which is transmitted to the amplifier in the control, where it is processed to energize or hold in the flame relay.

Specs

–
Length (Feet):

6'

Product Type:

Flame Scanner

Type:

Ultra-Violet

Features:

Non-Self Check

Mount:

1/2" NPT

Collar Mounted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy