Apply to be a TradeMaster!
Main product image of VX3 HD Outdoor 2MP Camera w/WDR, Event Detection, 2-Way Interactive Audio, LED Spotlight & Siren
Magnifying glass
Hover image to zoom

VX3 HD Outdoor 2MP Camera w/WDR, Event Detection, 2-Way Interactive Audio, LED Spotlight & Siren

SKU:
CAMWE-WO
Rating:
(1)
Q&A:
(0)
VX3 HD Outdoor 2MP Camera w/WDR, Event Detection, 2-Way Interactive Audio, LED Spotlight & Siren
Magnifying glass
Hover image to zoom
$167.88 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The First Alert HD Outdoor camera is designed for the intelligence and reliability that most customers expect for their connected home. The outdoor camera offers advanced event detection - distinguishing between people, packages, vehicles and animals. Enjoy a complete set of video surveillance capabilities including night vision, color night vision, color night vision on-event, deterrent spotlight and siren. The camera features a high-resolution 2MP image sensor with WDR for crisp, clear, live and recorded video. In addition, the camera integrates with our PROA7PLUS ProSeries panel offering on-screen video streaming. For fast and reliable installation, the outdoor camera supports WiFi and Ethernet network connectivity. The camera is made of a UV-resistant material, designed to prevent environmental wear, and operates in extreme weather conditions (-40-Degree F/-40 Degree C to 122 Degree F/50 Degree C).


Features:


  • Intelligent Event Detection Detects people, packages, vehicles, and animals, reducing unnecessary notifications and interruptions
  • Dual Connectivity Dual-band 2.4GHz and 5GHz Wi-Fi provides flexibility and range performance indoors and outdoors while simplifying the installation
  • Dual Power Options PoE and 12VDC - ensuring continuous operation, even in the face of power fluctuations
  • Extreme Temperature Resilience Operates in temperatures ranging from -40-Degree F to 122 Degree F (-40 Degree C to 50 Degree C), ensuring reliable performance in any climate
  • High-Resolution 2MP Camera with WDR Provides vibrant, detailed video for live and recorded video
  • Built-in Deterrence with LED Spotlight and and Siren Warn intruders from any location
  • 2-Way Interactive Audio Greet visitors or warn intruders

Specs

–
Operating Temp Range:

-40° to 122°F

Product Type:

Security Camera

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent quality

I'm a security professional and these cameras are state of the art. Very nice lens, great night vision and simple installation.
Jay
Georgia
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy