Apply to be a TradeMaster!
Main product image of Puck WiFi Wireless Thermostat Sensor (Pearl White)
Magnifying glass
Hover image to zoom

Puck WiFi Wireless Thermostat Sensor (Pearl White)

Brand:
Flair
SKU:
FLAIRPUCK001
Rating:
(0)
Q&A:
(0)
Puck WiFi Wireless Thermostat Sensor (Pearl White)
Magnifying glass
Hover image to zoom
$132.00 each
In Stock
In Stock
Get 1 Wed, Jul 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Method
Battery
Product Highlight: Used With
Google Nest, Ecobee
Product Highlight: Warranty
1 Year Warranty

Description

Overview

Smart climate-control in every room. Works with Central Systems, Window ACs, Mini Splits and more. The Puck wireless thermostat automatically adjusts room temperature, observes and keeps track of room conditions, and turns off when you leave. Features easy-to-use controls on our iOS, Android, and web app.


Features

  • Wifi (Puck can act as its own gateway, no hub needed)
  • 915MHz Radio for device to device communication
  • Infrared (IR) with extensive database of commands and codes for all major AC brands
  • Temperature sensor
  • Humidity sensor
  • Pressure sensor
  • Ambient Light sensor
  • Rotation and Click
  • E-ink Display
  • Supports temperature display in Fahrenheit and Celsius

Specifications

  • Will run 1+ years on two AAAs
  • MicroUSB (adapter and cable included)
  • Adhesives (command strip) to wall
  • Screws on to wall
  • Built in stand to prop up on a surface
  • Software updates over the air (SPOTA)
  • Color: Pearl White

Specs

Product Type:

Thermostat Sensor

Power Method:

Battery

Wireless:

Yes

Features:

Wifi

Sensor Type:

Pressure

Ambient Light

Humidity

Temperature

Batteries Included:

0

Battery Type:

AAA

Used With:

Google Nest

Ecobee

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy