Apply to be a TradeMaster!
Main product image of Puck Pro WiFi Wireless Thermostat Sensor (Pearl White)
Magnifying glass
Hover image to zoom

Puck Pro WiFi Wireless Thermostat Sensor (Pearl White)

Brand:
Flair
SKU:
FLAIRPUCK001P
Rating:
(0)
Q&A:
(0)
Puck Pro WiFi Wireless Thermostat Sensor (Pearl White)
Magnifying glass
Hover image to zoom
FLAIRPUCK001P has been discontinued
Discontinued July 11, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Method
Battery
Product Highlight: Used With
Google Nest, Ecobee
Product Highlight: Warranty
3 Year Warranty

Description

–
Note: This product is for sale to licensed contractors only

Overview

Smart climate-control in every room. Works with Central Systems, Window ACs, Mini Splits—and more. The Puck wireless thermostat automatically adjusts room temperature, observes and keeps track of room conditions, and turns off when you leave. Features easy-to-use controls on our iOS, Android, and web app.

Features
  • Wifi (Puck can act as its own gateway, no hub needed)
  • 915MHz Radio for device to device communication
  • Infrared (IR) with extensive database of commands and codes for all major AC brands
  • Temperature sensor
  • Humidity sensor
  • Pressure sensor
  • Ambient Light sensor
  • Rotation and Click
  • E-ink Display
  • Supports temperature display in Fahrenheit and Celsius
Specifications
  • Will run 1+ years on two AAAs
  • MicroUSB (adapter and cable included)
  • Adhesives (command strip) to wall
  • Screws on to wall
  • Built in stand to prop up on a surface
  • Software updates over the air (SPOTA)
  • Color: Pearl White

Specs

–
Product Type:

Thermostat Sensor

Power Method:

Battery

Wireless:

Yes

Features:

Wifi

Sensor Type:

Ambient Light

Temperature

Pressure

Humidity

Battery Type:

AAA

Batteries Included:

0

Used With:

Google Nest

Ecobee

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm