Apply to be a TradeMaster!
Main product image of Puck 2 WiFi Wireless Thermostat Sensor (White)
Magnifying glass
Hover image to zoom

Puck 2 WiFi Wireless Thermostat Sensor (White)

Brand:
Flair
SKU:
FLAIRPUCK2001
Rating:
(0)
Q&A:
(0)
Puck 2 WiFi Wireless Thermostat Sensor (White)
Magnifying glass
Hover image to zoom
$124.00 each
In Stock
In Stock
Get 58 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Battery
Product Highlight: Color
White

Description

–

The Flair Puck is a companion product to Flair Smart Vents or a standalone mini split controller, bringing precise airflow and intelligent control for heating and cooling your smart home.

Features:

  • For Central HVAC Systems with Ductwork - Use the Puck to control Flair Smart Vents for room-by-room temperature control. Fix a single room that overheats or overcools, or balance temperatures for multiple rooms.
  • For Mini Splits and Ductless Heat Pumps - The Puck connects with 200+ brands of mini splits, window units, and portable ACs via infrared (IR), with no wiring or additional connections required.
  • When paired with the Flair Bridge, the Flair Puck is the only fully wireless solution for mini split control. Competitor solutions require a constant plugged-in power source or dock, meaning they must always be connected to a wall outlet to function.
  • RoomSense technology takes the guesswork out of temperature control. By monitoring real-time conditions, Flair fine-tunes mini splits to maintain consistent comfort.
  • Smart Away detects when you are away and automatically adjusts your home's heating or cooling to reduce energy waste and protect property from temperature extremes, saving you money without sacrificing comfort.

Specs

–
Wireless:

Yes

Product Type:

Thermostat Sensor

Power Method:

Battery

Battery Type:

AAA

Features:

Wifi

Batteries Included:

2

Sensor Type:

Humidity

Temperature

Color:

White

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy